SEALMASTER
SEALMASTER
SP-207
SEALMASTER SEALMASTER
Description
SP-207 PILLOW BLOCK BALL BEARING ; NON-RETURNABLE 35MM BORE
Pillow Block Bearing; 2 Bolt Pillow Block; 35MM Bore; 60.3MM Base to Center Height; Set Screw Mount; Ball Bearing; 142.875MM Minimum Bolt Spacing; 174.625MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
710037
BDI #
355919
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SP-207/p/355919
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
3.105
EAN
0662461052655
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
5207
Seals
Felt Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SP-207
Manufacturer Internal Number
710037
Weight / LBS
7
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 35MM Bore; 60.3MM Base to Center Height; Set Screw Mount; Ball Bearing; 142.875MM Minimum Bolt Spacing; 174.625MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
6.875 Inch | 174.625Millimeter
Bore
1.378 Inch | 35 Millimeter
Nominal Bolt Center to Center
6.7 Inch | 170.2 Millimeter
Base to Center Height
2.374 Inch | 60.3 Millimeter
Length Thru Bore
1.688 Inch | 42.88 Millimeter
Bolt Spacing Minimum
5.625 Inch | 142.875Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



