PT INTERNATIONAL
PT INTERNATIONAL
SWG205-25UMM
PT INTERNATIONAL PT INTERNATIONAL
Description
SWG205-25UMM TAPED BASE BEARING ; 25MM BORE
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 25MM Bore; 36.5MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
SWG205-25UMM
BDI #
18132491
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SWG205-25UMM/p/18132491
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.817
EAN
0800675140342
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
Yes
Insert Part Number
UC205-25MM
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Silver Series | Steel Cage
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ptintl.com
Weight / LBS
1.8
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 25MM Bore; 36.5MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Bore
0.984 Inch | 25 Millimeter
Actual Bolt Center to Center
2 Inch | 52Millimeter
Nominal Bolt Center to Center
2 Inch | 50.8 Millimeter
Length Thru Bore
1.343 Inch | 34.112 Millimeter
Base to Center Height
1.438 Inch | 36.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


