Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TB-GTEZ-04M-PCR https://www.bdiexpress.com/medias/INDDODPBXXXX-TB-GTEZ-POLY-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0NTl8aW1hZ2UvanBlZ3xhRFJtTDJnNE15OHhNRFkyTlRRMk1qRXdOREE1TkM5SlRrUkVUMFJRUWxoWVdGaGZWRUpmUjFSRldsOVFUMHhaWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8ZTg0N2EzYzg4NmEyY2I4ZTk4MWFjOGRiZTlmN2VhOTY5NTYxYzY4ZTBmOTQ2NTU2Y2RjNDc5NTJlMWE2ZjA4YQ
260852 Pillow Block Bearings 

DODGE DODGE

TB-GTEZ-04M-PCR

Description

TB-GTEZ-04M-PCR PILLOW BLK BALL BRG ; NON RETURNABLE

Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 33.4MM Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; Relubricatable; Polymer; Non-Expansion

Part #

TB-GTEZ-04M-PCR

BDI #
260852

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.282
EAN
0782476038465
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
Yes
Insert Part Number
INS-GT-04M-CR
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Wide Inner Ring | Corrosion Resistant | Thin Wall
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
129988
Weight / LBS
0.9
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 33.4MM Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; Relubricatable; Polymer; Non-Expansion
Bore
0 Inch | 0 Millimeter
Actual Bolt Center to Center
2 Inch | 50.8Millimeter
Base to Center Height
1.315 Inch | 33.4 Millimeter
Nominal Bolt Center to Center
2 Inch | 50.8 Millimeter
Length Thru Bore
1.48 Inch | 37.592 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh