Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UCTB203C4HR5 https://www.bdiexpress.com/medias/INDASIPBXXXX-UCTB-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5ODF8aW1hZ2UvanBlZ3xhREV6TDJnMVlTODVOVGt3TURJM016VTBNVFF5TG1wd1p3fDM5MmFmZjI5MGRkNDUzOWIxOThhMTUwZTBkZWJjZTU0NzljMGYxZTk4YTQ3MmRiNzg3NzUzM2U3ODg4Y2JkZDc
117365 Pillow Block Bearings 

AMI BEARINGS AMI BEARINGS

UCTB203C4HR5

Description

UCTB203C4HR5 TAPPED PILLOW BLOCK BEARING ; 17MM ID

Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 17MM Bore; 33.3MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion

Part #

UCTB203C4HR5

BDI #
117365

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.535
EAN
0808250289547
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
UC203C4HR5
Seals
Silicone
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | High Temperature | C4 Clearance
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCTB203C4HR5
Weight / LBS
0.8
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 17MM Bore; 33.3MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Bore
0.669 Inch | 17 Millimeter
Base to Center Height
1.311 Inch | 33.3 Millimeter
Nominal Bolt Center to Center
2 Inch | 50.8 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Actual Bolt Center to Center
2 Inch | 52Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh