Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KT116315 https://www.bdiexpress.com/medias/INDREXTUXXXX-UO-ZT6-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYyNnxpbWFnZS9qcGVnfGFEVmtMMmhsTUM4eE1EYzJPRFF4TkRVM01qVTNOQzlKVGtSU1JWaFVWVmhZV0ZoZlZVOWZXbFEyWHpNd01IZ3pNREF1YW5CbnxjMWZjN2M3N2M4ZmMwNjdjZmRkNjlkMjUzNjhkZGM1NjBiOTQxZWIwZDA5Njg3MWYzMmNjZWM2MWRlZmIwODFi
18144213 Take Up Unit Bearings 

REXNORD REXNORD

KT116315

Description

KT11-6315 ; POR MTO

Take Up Bearing Only; 3-15/16" Bore; 2-1/16" Slot Width; 8-5/8" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Tapered Adapter Sleeve Mount; ZHT11 Take Up Frame; 6315U Insert Part; Cast Iron Housing Material

Part #

10428766

BDI #
18144213

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
30.872
EAN
0793699903065
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Tapered Adapter Sleeve
Compatible Take Up Frame
ZHT11
Insert Part Number
6315U
Housing Material
Cast Iron
Other Features
Double Row | Light Contact Seal | Optional AT - FT - GT - ST Frame
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
0190306
Weight / LBS
72
Long Description
Take Up Bearing Only; 3-15/16" Bore; 2-1/16" Slot Width; 8-5/8" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Tapered Adapter Sleeve Mount; ZHT11 Take Up Frame; 6315U Insert Part; Cast Iron Housing Material
Slot Width
2.063 Inch | 52.4 Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Slot to Slot Distance
8.625 Inch | 219.08 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh