https://www.bdiexpress.com/medias/INDEDTTUXXXX-NA-5-G-7-LK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwMTV8aW1hZ2UvanBlZ3xhR1ExTDJoall5OHhNREl5TXpRNU9UWTNNell6TUM5SlRrUkZSRlJVVlZoWVdGaGZUa0ZmTlY5SFh6ZGZURXRmTXpBd2VETXdNQzVxY0djfDFkOGVmMjFhZDBlNzZlNzQxYWY3NTlhMzljYzVkNmI2ZjIyYTc4OTk5MmM3ZjExMjU5NTk0ODZmMjQwMzkxMjE
https://www.bdiexpress.com/medias/INDEDTTUXXXX-NA-5-G-7-LK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwMTV8aW1hZ2UvanBlZ3xhR1ExTDJoall5OHhNREl5TXpRNU9UWTNNell6TUM5SlRrUkZSRlJVVlZoWVdGaGZUa0ZmTlY5SFh6ZGZURXRmTXpBd2VETXdNQzVxY0djfDFkOGVmMjFhZDBlNzZlNzQxYWY3NTlhMzljYzVkNmI2ZjIyYTc4OTk5MmM3ZjExMjU5NTk0ODZmMjQwMzkxMjE
EDT CORP
EDT CORP
NA5GE7-23-LK
EDT CORP EDT CORP
Description
NA5GE7-23-LK TAKE-UP BEARING ; POLYMER NARROW SLOT
Take Up Bearing Only; 1-7/16" Bore; 1/4" Slot Width; 3-1/2" Slot to Slot Distance; Sleeve Bearing; Unit Only; Double Lock Collar Sleeve Mount; NAIUE7-23-LK Insert Part; Cast Polymer Housing Material
Part #
NA5GE7-23-LK
BDI #
20881903
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/NA5GE7-23-LK/p/20881903
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.726
EAN
0883450919531
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Sleeve Bearing
Housing Style
Unit Only
Mounting Method
Double Lock Collar Sleeve
Compatible Take Up Frame
Not Specified
Insert Part Number
NAIUE7-23-LK
Housing Material
Cast Polymer
Other Features
Poly-Round Bearing | Gray Bearing Finish | Narrow Slot
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.30.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
1
Long Description
Take Up Bearing Only; 1-7/16" Bore; 1/4" Slot Width; 3-1/2" Slot to Slot Distance; Sleeve Bearing; Unit Only; Double Lock Collar Sleeve Mount; NAIUE7-23-LK Insert Part; Cast Polymer Housing Material
Bore
1.438 Inch | 36.525 Millimeter
Slot to Slot Distance
3.5 Inch | 88.9 Millimeter
Slot Width
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

