PT INTERNATIONAL
PT INTERNATIONAL
UCT217-85MM
PT INTERNATIONAL PT INTERNATIONAL
Description
UCT217-85MM TAKE-UP BEARING ; 85MM SHAFT
Take Up Bearing Only; 85MM Bore; 30MM Slot Width; 173MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC217 Insert Part; Cast Iron Housing Material
Part #
2101028851
BDI #
18133978
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UCT217-85MM/p/18133978
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
8.573
EAN
0800675163396
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UC217
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty | Wide Inner Race
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.ptintl.com
Weight / LBS
18.9
Long Description
Take Up Bearing Only; 85MM Bore; 30MM Slot Width; 173MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC217 Insert Part; Cast Iron Housing Material
Slot Width
1.181 Inch | 30 Millimeter
Slot to Slot Distance
6.811 Inch | 173 Millimeter
Bore
3.346 Inch | 85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


