https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-WSTUSX-300x300.jpg?context=bWFzdGVyfHJvb3R8NzExNHxpbWFnZS9qcGVnfGFEVTRMMmhrWlM4eE1EYzNNREV4TXpVNU16TTNOQzlKVGtSRVQwUlVWVmhZV0ZoZlZVOWZWMU5VVlZOWVh6TXdNSGd6TURBdWFuQm58ZWI0YjYyNWE2MGYxMDU4ZTc5MTRmZjk2OWFiZTBkMDcwOGZmNTU3MzhmNzRjYzQyZTRjZDcwNjExNzBkNzdhZQ
https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-WSTUSX-300x300.jpg?context=bWFzdGVyfHJvb3R8NzExNHxpbWFnZS9qcGVnfGFEVTRMMmhrWlM4eE1EYzNNREV4TXpVNU16TTNOQzlKVGtSRVQwUlVWVmhZV0ZoZlZVOWZWMU5VVlZOWVh6TXdNSGd6TURBdWFuQm58ZWI0YjYyNWE2MGYxMDU4ZTc5MTRmZjk2OWFiZTBkMDcwOGZmNTU3MzhmNzRjYzQyZTRjZDcwNjExNzBkNzdhZQ
DODGE
DODGE
WSTU-SXR-103
DODGE DODGE
Description
WSTU-SXR-103 TAKE-UP BALL BRG
Take Up Bearing Only; 1-3/16" Bore; 17/32" Slot Width; 3-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; WS308 Take Up Frame; INS-SXR-103 Insert Part; Cast Iron Housing Material
Part #
131211
BDI #
261124
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/WSTU-SXR-103/p/261124
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
1.248
EAN
0782475117512
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Eccentric Collar
Compatible Take Up Frame
WS308
Insert Part Number
INS-SXR-103
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty | Wide Inner Race | Wide Slot
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
131211
Weight / LBS
2.8
Long Description
Take Up Bearing Only; 1-3/16" Bore; 17/32" Slot Width; 3-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; WS308 Take Up Frame; INS-SXR-103 Insert Part; Cast Iron Housing Material
Bore
1.188 Inch | 30.175 Millimeter
Slot Width
0.531 Inch | 13.5 Millimeter
Slot to Slot Distance
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

