Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SNL 216 https://www.bdiexpress.com/medias/INDSKFXXXXXX-1416781-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI0Mjd8aW1hZ2UvanBlZ3xhRGt6TDJobE15OHhNREUwTVRrME9EQTFNVFE0Tmk5SlRrUlRTMFpZV0ZoWVdGaGZNVFF4TmpjNE1WOHpNREJZTXpBd0xtcHdad3xhZDk1MGYzNGQ0ZjllNzYyNzJkZDhiNzI2ZWMwNDY5Mjc3ZDQwNDBkYTQ4YTgyZWVlOWNjNjAwNzNlZDA2OTMy
1416313 Mounted Units & Inserts 

SKF SKF

SNL 216

Description

SNL 216 PLUMMER BLOCK HOUSING ; 315MM L 177MM H 120MM W

Pillow Block Housing; 2 Bolt; Split Type; 260MM Bolt To Bolt Center Distance; V-Ring Seal; Cast Iron Material

Part #

SNL 216

BDI #
1416313

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171519
Weight / Kilogram
8.948
EAN
7316570850840
Product Group - BDI
M06110
Noun
Housing
Keyword String
Bearing
Manufacturer URL
Product Detail
Pillow Block Housing
Product Specification
2 Bolt; Split Type; 260MM Bolt To Bolt Center Distance; V-Ring Seal; Cast Iron Material
Long Description
Pillow Block Housing; 2 Bolt; Split Type; 260MM Bolt To Bolt Center Distance; V-Ring Seal; Cast Iron Material