https://www.bdiexpress.com/medias/INDIGUBUSHXX-IGLID-A181-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQyNHxpbWFnZS9qcGVnfGFHSXpMMmd3WkM4eE1EYzNNREEyT0RJd09UWTVOQzlKVGtSSlIxVkNWVk5JV0ZoZlNVZE1TVVJmUVRFNE1WOUdURWRmTXpBd2VETXdNQzVxY0djfGUxNjQzNGJiZGIzNjhjMDJiNzhiNjQ4NjhhYmYxNWUyNDBmMTRjYzY5ZGZlOTdhZjhhNTFmMTRmMDY5YjJlMTY
https://www.bdiexpress.com/medias/INDIGUBUSHXX-IGLID-A181-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQyNHxpbWFnZS9qcGVnfGFHSXpMMmd3WkM4eE1EYzNNREEyT0RJd09UWTVOQzlKVGtSSlIxVkNWVk5JV0ZoZlNVZE1TVVJmUVRFNE1WOUdURWRmTXpBd2VETXdNQzVxY0djfGUxNjQzNGJiZGIzNjhjMDJiNzhiNjQ4NjhhYmYxNWUyNDBmMTRjYzY5ZGZlOTdhZjhhNTFmMTRmMDY5YjJlMTY
IGUS
IGUS
A181FM-2023-21
IGUS IGUS
Description
A181FM-2023-21 FLANGE BEARING
Sleeve Bearing; 20MM Nominal Bore; 23MM Nominal Outside Diameter; 21.5MM Length Thru Bore; Bushing With Flange Profile; Engineered Polymer; Iglidur A181 Material; 30MM Flange Outside Diameter; 1.5MM Flange Thickness
Part #
A181FM-2023-21
BDI #
21589586
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/A181FM-2023-21/p/21589586
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Engineered Polymer
Material
Iglidur A181
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.igus.com
Manufacturer Item Number
A181FM-2023-21
Long Description
Sleeve Bearing; 20MM Nominal Bore; 23MM Nominal Outside Diameter; 21.5MM Length Thru Bore; Bushing With Flange Profile; Engineered Polymer; Iglidur A181 Material; 30MM Flange Outside Diameter; 1.5MM Flange Thickness
Bore
0.792 Inch | 20.124 Millimeter
Flange Outside Diameter
1.181 Inch | 30 Millimeter
Flange Thickness
0.059 Inch | 1.5 Millimeter
Nominal Bore
0.787 Inch | 20 Millimeter
Nominal Outside Diameter
0.906 Inch | 23 Millimeter
Length Thru Bore
0.846 Inch | 21.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

