BUNTING BEARINGS
BUNTING BEARINGS
EF162012
BUNTING BEARINGS BUNTING BEARINGS
Description
EF162012 FLANGED BEARING ; 1" ID X 1-1/4" OD" X 3/4" LG BRONZE
Sleeve Bearing; 1" Nominal Bore; 1-1/4" Nominal Outside Diameter; 3/4" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 1-1/2" Flange Outside Diameter; 1/8" Flange Thickness
Part #
EF162012
BDI #
17053770
Details
1.81
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/EF162012/p/17053770
Your Price
$ 1.81 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.044
EAN
0717905073182
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905073182
Long Description
Sleeve Bearing; 1" Nominal Bore; 1-1/4" Nominal Outside Diameter; 3/4" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 1-1/2" Flange Outside Diameter; 1/8" Flange Thickness
Length Thru Bore
0.75 Inch | 19.05 Millimeter
Nominal Outside Diameter
1.25 Inch | 31.75 Millimeter
Flange Thickness
0.125 Inch | 3.175 Millimeter
Nominal Bore
1 Inch | 25.4 Millimeter
Flange Outside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
1.254 Inch | 31.852 Millimeter
Bore
1.003 Inch | 25.476 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


