BUNTING BEARINGS
BUNTING BEARINGS
FF320004
BUNTING BEARINGS BUNTING BEARINGS
Description
FF320004 FLANGED BEARING ; 2-3/4 X3-1/4X1-1/2X4-1/2X3/16 SAE 841
Sleeve Bearing; 2-3/4" Nominal Bore; 3-1/4" Nominal Outside Diameter; 1-1/2" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 4-1/2" Flange Outside Diameter; 3/16" Flange Thickness
Part #
FF320004
BDI #
17054649
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FF320004/p/17054649
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.521
EAN
0717905093678
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905093678
Long Description
Sleeve Bearing; 2-3/4" Nominal Bore; 3-1/4" Nominal Outside Diameter; 1-1/2" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 4-1/2" Flange Outside Diameter; 3/16" Flange Thickness
Nominal Bore
2.75 Inch | 69.85 Millimeter
Nominal Outside Diameter
3.25 Inch | 82.55 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Outside Diameter
3.25 Inch | 82.55 Millimeter
Flange Thickness
0.188 Inch | 4.775 Millimeter
Bore
2.752 Inch | 69.901 Millimeter
Flange Outside Diameter
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


