https://www.bdiexpress.com/medias/INDXXXXXXXXX-25144740-300X300.jpg?context=bWFzdGVyfHJvb3R8MTAzMjZ8aW1hZ2UvanBlZ3xhR0U0TDJnNU1pOHhNREUwTVRjek56WTBPREUxT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TkRRM05EQmZNekF3V0RNd01DNXFjR2N8ZjMwYTRlYjIyZWJkOWYwYzYxMzgwNGI1MTkzZTliNGQyZjk4ZWY3NDVkODA1ZjM1NTdjNTg5ZDlhMGUxYzAyMw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25144740-300X300.jpg?context=bWFzdGVyfHJvb3R8MTAzMjZ8aW1hZ2UvanBlZ3xhR0U0TDJnNU1pOHhNREUwTVRjek56WTBPREUxT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TkRRM05EQmZNekF3V0RNd01DNXFjR2N8ZjMwYTRlYjIyZWJkOWYwYzYxMzgwNGI1MTkzZTliNGQyZjk4ZWY3NDVkODA1ZjM1NTdjNTg5ZDlhMGUxYzAyMw
ELESA+GANTER
ELESA+GANTER
GN 648.5-10-M10-NH
ELESA+GANTER ELESA+GANTER
Description
GN 648.5-10-M10-NH ROD END BRG ; FEMALE M10
Spherical Plain Rod End Bearing; 10MM Bore; 28MM Outside Diameter; 10.5MM Housing Width; 14MM Ball Width; Right Hand; M10 Female Thread; Spherical Plain Bearing; 3 Piece; Stainless Steel Ball; Stainless Steel Body
Part #
GN 648.5-10-M10-NH
BDI #
25144740
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/GN-648-5-10-M10-NH/p/25144740
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0
Product Group - BDI
B04286
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.elesa-ganter.com
Product Detail
Spherical Plain Rod End Bearing
Product Specification
10MM Bore; 28MM Outside Diameter; 10.5MM Housing Width; 14MM Ball Width; Right Hand; M10 Female Thread; Spherical Plain Bearing; 3 Piece; Stainless Steel Ball; Stainless Steel Body
Long Description
Spherical Plain Rod End Bearing; 10MM Bore; 28MM Outside Diameter; 10.5MM Housing Width; 14MM Ball Width; Right Hand; M10 Female Thread; Spherical Plain Bearing; 3 Piece; Stainless Steel Ball; Stainless Steel Body
