https://www.bdiexpress.com/medias/INDNCHBRGXXX-CR1-BR-PL2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA4NTd8aW1hZ2UvanBlZ3xhREk0TDJobE5DOHhNRFEzT1RJMU5ERTNOVGMzTkM5SlRrUk9RMGhDVWtkWVdGaGZRMUl4WDBKU1gxQk1NbEpDWHpNd01IZ3pNREF1YW5Cbnw1ODZhMzdmMjc2MjkyZmZjYWJlOGQ0MzM5MjI4ZDkxOTUwMTU3OTVhN2VmMjdiNmFiMzdmMjIzZmY2OGM2NjY4
https://www.bdiexpress.com/medias/INDNCHBRGXXX-CR1-BR-PL2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA4NTd8aW1hZ2UvanBlZ3xhREk0TDJobE5DOHhNRFEzT1RJMU5ERTNOVGMzTkM5SlRrUk9RMGhDVWtkWVdGaGZRMUl4WDBKU1gxQk1NbEpDWHpNd01IZ3pNREF1YW5Cbnw1ODZhMzdmMjc2MjkyZmZjYWJlOGQ0MzM5MjI4ZDkxOTUwMTU3OTVhN2VmMjdiNmFiMzdmMjIzZmY2OGM2NjY4
NACHI
NACHI
NU210 MC3
NACHI NACHI
Description
NU210 MC3 CYLINDRICAL ROLLER BEARING ; 50MM IDX90MM ODX20MM W
Cylindrical Roller Bearing; 50MM Bore; Straight; 90MM Outside Diameter; 20MM Width; Bronze Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Part #
NU210MC3
BDI #
665599
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NU210-MC3/p/665599
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.48
EAN
4991893394177
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Bronze
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Weight / LBS
1.06
Long Description
Cylindrical Roller Bearing; 50MM Bore; Straight; 90MM Outside Diameter; 20MM Width; Bronze Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Bore
1.969 Inch | 50 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

