https://www.bdiexpress.com/medias/INDNTNBRGXXX-CR2-FL-3RB1RB-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQxNHxpbWFnZS9qcGVnfGFHUXhMMmd5TlM4eE1EYzJOakl5TkRreE5qVXhNQzlKVGtST1ZFNUNVa2RZV0ZoZlExSXlYMFpNWHpOU1FqRlNRbDlUVWw4ek1EQjRNekF3TG1wd1p3fDJiNWM3MGQxNTNkOWM1ODVjNzZkYWMxNjcyNTczNjIyNDJmMDZkYTFmNGJiMmM5YTE4NmZiNjgyOWRkNTkyODM
https://www.bdiexpress.com/medias/INDNTNBRGXXX-CR2-FL-3RB1RB-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQxNHxpbWFnZS9qcGVnfGFHUXhMMmd5TlM4eE1EYzJOakl5TkRreE5qVXhNQzlKVGtST1ZFNUNVa2RZV0ZoZlExSXlYMFpNWHpOU1FqRlNRbDlUVWw4ek1EQjRNekF3TG1wd1p3fDJiNWM3MGQxNTNkOWM1ODVjNzZkYWMxNjcyNTczNjIyNDJmMDZkYTFmNGJiMmM5YTE4NmZiNjgyOWRkNTkyODM
NTN
NTN
SL04-5048NR
NTN NTN
Description
SL04-5048NR CYL RLR BRG ; NON-RETURNABLE 240MMX360MMX160MM
Cylindrical Roller Bearing; 240MM Bore; Straight; 360MM Outside Diameter; 160MM Width; RBEC 1 | ISO P0; Double Row; No Separable; Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Part #
SL04-5048NR
BDI #
1230052
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/SL04-5048NR/p/1230052
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
57.725
EAN
4547359186154
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Double Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
Yes
Internal Clearance
C0-Medium
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Double Shielded
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
SL04-5048NR
Weight / LBS
131.17489
Long Description
Cylindrical Roller Bearing; 240MM Bore; Straight; 360MM Outside Diameter; 160MM Width; RBEC 1 | ISO P0; Double Row; No Separable; Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Outside Diameter
14.173 Inch | 360 Millimeter
Width
6.299 Inch | 160 Millimeter
Bore
9.449 Inch | 240 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

