NADELLA
NADELLA
IM 19 017
NADELLA NADELLA
Description
NADELLA IM 19 017
Needle Bearing Inner Ring; 17MM Bore; 20MM Outside Diameter; 27.5MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
IM 19 017
BDI #
15047723
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/IM-19-017/p/15047723
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.5
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring | Hardened Steel
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.nadella.com
Weight / LBS
0.04189
Long Description
Needle Bearing Inner Ring; 17MM Bore; 20MM Outside Diameter; 27.5MM Width; No Self Aligning; No Separable; No Relubricatable
Outside Diameter
0.787 Inch | 20 Millimeter
Width
1.083 Inch | 27.5 Millimeter
Bore
0.669 Inch | 17 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


