https://www.bdiexpress.com/medias/INDINABRGXXX-RNA49-RSR-XL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA1NjV8aW1hZ2UvanBlZ3xhRFJqTDJnNFl5OHhNRFU1T0RNM01EVXdPRGd6TUM5SlRrUkpUa0ZDVWtkWVdGaGZVazVCTkRsZlVsTlNYMWhNWHpNd01IZ3pNREF1YW5Cbnw4MGE5NjFkOWZhODVlNWZkMjU1NmNkMjk1OWI3ZTU4ZjM0NWE2M2RlODAwOGRkNTZlODU3YWEwZWU1ZGRlMWY5
https://www.bdiexpress.com/medias/INDINABRGXXX-RNA49-RSR-XL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA1NjV8aW1hZ2UvanBlZ3xhRFJqTDJnNFl5OHhNRFU1T0RNM01EVXdPRGd6TUM5SlRrUkpUa0ZDVWtkWVdGaGZVazVCTkRsZlVsTlNYMWhNWHpNd01IZ3pNREF1YW5Cbnw4MGE5NjFkOWZhODVlNWZkMjU1NmNkMjk1OWI3ZTU4ZjM0NWE2M2RlODAwOGRkNTZlODU3YWEwZWU1ZGRlMWY5
INA
INA
RNA4907-RSR-XL
INA INA
Description
RNA4907-RSR-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE
Needle Bearing Roller Assembly with Outer Ring; 42MM Bore; 55MM Outside Diameter; 20MM Width; Needle Roller Bearing; 1 Seal; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable
Part #
RNA4907-RSR-XL
BDI #
1177111
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/RNA4907-RSR-XL/p/1177111
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.108
EAN
4012802701968
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
1 Seal
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Metric
Relubricatable
Yes
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
RNA4907RS
Weight / LBS
0.236
Long Description
Needle Bearing Roller Assembly with Outer Ring; 42MM Bore; 55MM Outside Diameter; 20MM Width; Needle Roller Bearing; 1 Seal; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable
Width
0.787 Inch | 20 Millimeter
Outside Diameter
2.165 Inch | 55 Millimeter
Bore
1.654 Inch | 42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

