https://www.bdiexpress.com/medias/MFRNSKBRGSPX-2RW-TPD-OPN-BRS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3Nzl8aW1hZ2UvanBlZ3xhR1psTDJnMVpTOHhNRGcyTURVMU5Ea3hNVGMzTkM5TlJsSk9VMHRDVWtkVFVGaGZNbEpYWDFSUVJGOVBVRTVmUWxKVFgxSk1Yek13TUhnek1EQXVhbkJufDkwNTU1MzE5ODg0ODRmMzdiNzlmMzA5YTY3ZGQxMzlhODBkMDYwOGU5YTJmMTVjNDAzOTYzOWQ0MzgzYTU5ZGM
https://www.bdiexpress.com/medias/MFRNSKBRGSPX-2RW-TPD-OPN-BRS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3Nzl8aW1hZ2UvanBlZ3xhR1psTDJnMVpTOHhNRGcyTURVMU5Ea3hNVGMzTkM5TlJsSk9VMHRDVWtkVFVGaGZNbEpYWDFSUVJGOVBVRTVmUWxKVFgxSk1Yek13TUhnek1EQXVhbkJufDkwNTU1MzE5ODg0ODRmMzdiNzlmMzA5YTY3ZGQxMzlhODBkMDYwOGU5YTJmMTVjNDAzOTYzOWQ0MzgzYTU5ZGM
NSK
NSK
22356CAMKE4C3
NSK NSK
Description
22356CAMKE4C3 SPHERICAL ROLLER BEARING ; POR 280MM BOREX580MM ODX175 MM W
Spherical Roller Bearing; 280MM Tapered Bore; 580MM Outside Diameter; 175MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
22356CAMKE4C3
BDI #
20400306
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22356CAMKE4C3/p/20400306
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
224
EAN
0029176823510
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH2356 (Specify Bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nsk.com
Weight / LBS
473.14288
Long Description
Spherical Roller Bearing; 280MM Tapered Bore; 580MM Outside Diameter; 175MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Adapter Part Number
SNP156 H2356 (Specify bore) Inch | H2356 (Specify Bore) Millimeter
Width
6.89 Inch | 175 Millimeter
Bore
11.024 Inch | 280 Millimeter
Outside Diameter
22.835 Inch | 580 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

