https://www.bdiexpress.com/medias/INDCONBRGXXX-SPHR-2RW-STR-OPEN-BRZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0OTZ8aW1hZ2UvanBlZ3xhREExTDJneU1TOHhNRGN4TVRBd016ZzFOamt5Tmk5SlRrUkRUMDVDVWtkWVdGaGZVMUJJVWw4eVVsZGZVMVJTWDA5UVJVNWZRbEphWHpNd01IZ3pNREF1YW5CbnxkYjk5NWI0ZThiZGZiMGM0MjNjZTJhNWQwZjM3YjdjNDZlYzhiYjFmNGQ3OTMxZTQzNTMzMjUyNDEwZmQ4ZjE5
https://www.bdiexpress.com/medias/INDCONBRGXXX-SPHR-2RW-STR-OPEN-BRZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0OTZ8aW1hZ2UvanBlZ3xhREExTDJneU1TOHhNRGN4TVRBd016ZzFOamt5Tmk5SlRrUkRUMDVDVWtkWVdGaGZVMUJJVWw4eVVsZGZVMVJTWDA5UVJVNWZRbEphWHpNd01IZ3pNREF1YW5CbnxkYjk5NWI0ZThiZGZiMGM0MjNjZTJhNWQwZjM3YjdjNDZlYzhiYjFmNGQ3OTMxZTQzNTMzMjUyNDEwZmQ4ZjE5
CONSOLIDATED BEARING
CONSOLIDATED BEARING
24172 M
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
24172 M SPHERICAL ROLLER BEARING
Spherical Roller Bearing; 360MM Straight Bore; 600MM Outside Diameter; 243MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
24172 M
BDI #
214830
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/24172-M/p/214830
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
290
EAN
0644075182911
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://consbrgs.com
Weight / LBS
639.334
Long Description
Spherical Roller Bearing; 360MM Straight Bore; 600MM Outside Diameter; 243MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
23.622 Inch | 600 Millimeter
Bore
14.173 Inch | 360 Millimeter
Width
9.567 Inch | 243 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

