https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
TIMKEN
TIMKEN
EE192150-90054
TIMKEN TIMKEN
Description
EE192150-90054 TAPERED ROLLER BEARING ; NON-RETURNABLE DBL ROW ASSY 18-24 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE192150; 15" Bore; 20" Outside Diameter; 5-1/2" Width; Double Row
Part #
EE192150-90054
BDI #
1354724
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE192150-90054/p/1354724
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
64.65
EAN
0053893507507
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE192150
Assembly Number
90054
Assembly Components
EE192150 (2) | 192201CD (1) | X1S-192150 (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE192150-90054
Weight / LBS
142.392
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE192150; 15" Bore; 20" Outside Diameter; 5-1/2" Width; Double Row
Outside Diameter
20 Inch | 508 Millimeter
Bore
15 Inch | 381 Millimeter
Assembly Width
5.5 Inch | 139.7 Millimeter
