NTN
NTN
4T-JM205149A
NTN NTN
Description
4T-JM205149A TAPERED RLR BRG CONE ; 50MMX28MM
Bearing Cone; JM205149A Basic Number; Standard Precision; 50MM Bore; 28MM Width; Single Row of Roller
Part #
JM205149A
BDI #
1220966
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-JM205149A/p/1220966
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.503
EAN
4547359480139
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
JM205149A
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Medium Duty | Internal Redesign
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; JM205149A Basic Number; Standard Precision; 50MM Bore; 28MM Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
1.969 Inch | 50 Millimeter
Width
1.102 Inch | 28 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


