TIMKEN
TIMKEN
EE820085-3
TIMKEN TIMKEN
Description
EE820085-3 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE SINGLE ROW PRECISION
Bearing Cone; EE820085 #3 Basic Number; Class 3 Precision; 8-1/2" Bore; 3-11/16" Width; Single Row of Roller
Part #
EE820085-3
BDI #
1355563
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/EE820085-3/p/1355563
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
35.074
EAN
0053893697338
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cone
Basic Number
EE820085 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Large and Small Rib | Close Guided Roller
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; EE820085 #3 Basic Number; Class 3 Precision; 8-1/2" Bore; 3-11/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
3.688 Inch | 93.675 Millimeter
Bore
8.5 Inch | 215.9 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


