TIMKEN
TIMKEN
JM738249-3
TIMKEN TIMKEN
Description
JM738249 PREC 3 ; TAPERED ROLLER BRG CONE
Bearing Cone; JM738249 #3 Basic Number; Class 3 Precision; 190MM Bore; 44MM Width; Single Row of Roller
Part #
053893675411
BDI #
1360979
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JM738249-3/p/1360979
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
4.606
EAN
0053893675411
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cone
Basic Number
JM738249 #3
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; JM738249 #3 Basic Number; Class 3 Precision; 190MM Bore; 44MM Width; Single Row of Roller
Width
1.732 Inch | 44 Millimeter
Bore
7.48 Inch | 190 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


