SKF
SKF
LM 102910/Q
SKF SKF
Description
LM 102910/Q TAPERED ROLLER BRG ; NON-RETURNABLE
Bearing Cup; LM102910 Basic Number; Standard Precision; 2-57/64" Outside Diameter; 0.62" Width; Single Row of Roller
Part #
LM 102910/Q
BDI #
1259081
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM-102910-Q/p/1259081
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.116
EAN
7316570407136
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
LM102910
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cup; LM102910 Basic Number; Standard Precision; 2-57/64" Outside Diameter; 0.62" Width; Single Row of Roller
Width
0.62 Inch | 15.748 Millimeter
Outside Diameter
2.891 Inch | 73.431 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


