https://www.bdiexpress.com/medias/INDCRCXXXXXX-21850315-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwOTB8aW1hZ2UvanBlZ3xhRFU1TDJnM09DOHhNRE13TkRRMU5EWTRPRGM1T0M5SlRrUkRVa05ZV0ZoWVdGaGZNakU0TlRBek1UVmZNekF3ZURNd01DNXFjR2N8NDg1YTMwMDQ2NGNmMTQzMTkxNmQzYTVjODYwODM3MGYxMjc1YWM5NWY5M2JiM2U0N2QyMjc3M2YxMDFlOWYwMw
https://www.bdiexpress.com/medias/INDCRCXXXXXX-21850315-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwOTB8aW1hZ2UvanBlZ3xhRFU1TDJnM09DOHhNRE13TkRRMU5EWTRPRGM1T0M5SlRrUkRVa05ZV0ZoWVdGaGZNakU0TlRBek1UVmZNekF3ZURNd01DNXFjR2N8NDg1YTMwMDQ2NGNmMTQzMTkxNmQzYTVjODYwODM3MGYxMjc1YWM5NWY5M2JiM2U0N2QyMjc3M2YxMDFlOWYwMw
21850315
Chemicals
CRC
CRC
03176
CRC CRC
Description
03176 BATTERY CLEANER ; 12 OZ AEROSOL NON-FLAMMABLE 12EA/CS
Cleaner and Degreaser; Battery Casing, Battery Terminals, Cable Connector, Retainer Frame Applicable Material; 12OZ Nominal Capacity Volume; Aqueous/Hydrocarbon Chemical Compound; Clear Color; 11OZ Fill Amount; Odorless Odor/Scent; Aerosol Can Packing Type; Liquid Physical Form; 12 CAN/CS Quantity; Removes Dirt, Encrusted Calcium and Lime, Oil and Water Stain; 7.9 Percentage; 82.16G/L; 0.68LB/GAL VOC
Part #
03176
BDI #
21850315
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/03176/p/21850315
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.416
EAN
0078254031767
Product Group - BDI
C00104
Noun
Cleaner and Degreaser
Manufacturer Item Number
125-03176
Product Detail
Cleaner and Degreaser
Product Specification
Battery Casing, Battery Terminals, Cable Connector, Retainer Frame Applicable Material; 12OZ Nominal Capacity Volume; Aqueous/Hydrocarbon Chemical Compound; Clear Color; 11OZ Fill Amount; Odorless Odor/Scent; Aerosol Can Packing Type; Liquid Physical Form; 12 CAN/CS Quantity; Removes Dirt, Encrusted Calcium and Lime, Oil and Water Stain; 7.9 Percentage; 82.16G/L; 0.68LB/GAL VOC
Long Description
Cleaner and Degreaser; Battery Casing, Battery Terminals, Cable Connector, Retainer Frame Applicable Material; 12OZ Nominal Capacity Volume; Aqueous/Hydrocarbon Chemical Compound; Clear Color; 11OZ Fill Amount; Odorless Odor/Scent; Aerosol Can Packing Type; Liquid Physical Form; 12 CAN/CS Quantity; Removes Dirt, Encrusted Calcium and Lime, Oil and Water Stain; 7.9 Percentage; 82.16G/L; 0.68LB/GAL VOC

