J B WELD
J B WELD
32327
J B WELD J B WELD
Description
32327 RTV SEALANT ; 3OZ GREY
J-B Weld Ultimate Grey Gasket Maker & Sealant is an RTV (Room Temperature Vulcanized) silicone gasketing material designed for use in mechanical assemblies where higher torque or closely spaced bolt profiles can lead to higher loads and cause gasket and sealing failures for average silicones. Upon curing, which occurs when the product is exposed to the moisture in air, the silicone forms a tough, waterproof, gasket and seal on most surfaces. It will not shrink or crack, resists oil and petroleum products, resists weathering, is sensor safe, has good temperature resistance up to 500 F intermittent, and is great for many automotive applications. Low odor. Set time 1 hour.
Part #
32327
BDI #
25249045
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/32327/p/25249045
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201700
Weight / Kilogram
0
Product Group - BDI
C00104
Long Description
J-B Weld Ultimate Grey Gasket Maker & Sealant is an RTV (Room Temperature Vulcanized) silicone gasketing material designed for use in mechanical assemblies where higher torque or closely spaced bolt profiles can lead to higher loads and cause gasket and sealing failures for average silicones. Upon curing, which occurs when the product is exposed to the moisture in air, the silicone forms a tough, waterproof, gasket and seal on most surfaces. It will not shrink or crack, resists oil and petroleum products, resists weathering, is sensor safe, has good temperature resistance up to 500 F intermittent, and is great for many automotive applications. Low odor. Set time 1 hour.
