Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

7100039247 https://www.bdiexpress.com/medias/IND3-MADHXXX-GP-20364919-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM0NnxpbWFnZS9qcGVnfGFEazNMMmc0TlM4NU9ETTJNVEkwTWpReE9UVXdMMGxPUkRNdFRVRkVTRmhZV0Y5SFVGOHlNRE0yTkRreE9WOHpNREI0TXpBd0xtcHdad3wwMzg0NDBiMGNhMjhkZTFhNTRkMmFhOTQ3MjYwNDU0N2UyNGIzNjNlMjFlMGQ1N2I2YWExMWE1ZDA2MzFkMWY4
20364919 General Purpose Adhesives 

3M 3M

7100039247

Description

7100039247 ; EC100 S/W GEN PUR INST ADH 20G BTL

General Purpose Instant Adhesive; Fast Curing; Bottle; Liquid; Construction | Consumer Good Industries | Electronic Industries | General Industries | Medical Industries | Metalworking Industries | Military Industries | Government Industries | MRO Industries | Signage Industries | Specialty Vehicle Industries | Transportation Industries | Woodworking Industries; Colorless; 20 G

Part #

7100039247

BDI #
20364919

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
3M
Manufacturer Name
3M
Minimum Buy Quantity
N/A
UNSPSC
31201619
Weight / Kilogram
0.032
EAN
0048011626383
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Fast Curing
Container Type
Bottle
Texture
Liquid
Application
Construction | Consumer Good Industries | Electronic Industries | General Industries | Medical Industries | Metalworking Industries | Military Industries | Government Industries | MRO Industries | Signage Industries | Specialty Vehicle Industries | Transportation Industries | Woodworking Industries
Tradename
3M SCOTCH-WELD
Manufacturer's Description
3M Scotch-Weld Instant Adhesives
Color
Colorless
Container Size value And um
20 G
Substrate Material
Paper | Cardboard | Rubber | Plastic | Ceramic | Elastomers | Foam | Cloth | Glass
Degree of Flashpoint value And um
80 Deg C
Odor
Pungent
VOC Content - Percentage
Below 0.6 Percentage
Net Weight
0.71 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.3m.com
Long Description
General Purpose Instant Adhesive; Fast Curing; Bottle; Liquid; Construction | Consumer Good Industries | Electronic Industries | General Industries | Medical Industries | Metalworking Industries | Military Industries | Government Industries | MRO Industries | Signage Industries | Specialty Vehicle Industries | Transportation Industries | Woodworking Industries; Colorless; 20 G

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh