Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AA 332 SEVERE ENV 25ML IDH 232741 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1055881-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg5NXxpbWFnZS9qcGVnfGFERmxMMmhpTmk4eE1EVTJNRGs0T1RZNU1Ua3pOQzlKVGtSTVQwTllXRmhZV0ZoZk1UQTFOVGc0TVY4ek1EQjRNekF3TG1wd1p3fGYzM2JmMGViYzQyOTAzNzYxYmIxOWJkN2RkNTBhMDQ5ODgxNmI4ZWU3NDgzMWRlMDRkYjI4NDhmMWNlMjc2YzA
1055881 General Purpose Adhesives 

LOCTITE LOCTITE

AA 332 SEVERE ENV 25ML IDH 232741

Description

AA 332 SEVERE ENV 25ML IDH 232741 ; 33201 STRUCTRURAL ADHESIVE 25ML 10EA/CS

General Purpose Structural Adhesive; Magnet; Syringe; Liquid; Small Gap Filling; Light Yellow to Amber; 25 Ml

Part #

232741

BDI #
1055881

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
0.62
EAN
0079340332010
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Magnet
Container Type
Syringe
Texture
Liquid
Application
Small Gap Filling
Tradename
332
Manufacturer's Description
Loctite 332 Structural Adhesive; Severe Environment
Color
Light Yellow to Amber
Container Size value And um
25 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
69.5 Deg C PMCC
Odor
Characteristic
VOC Content - Percentage
Below 0.23 Percentage
Other Features
Acrylic Technology | High Temperature | Severe Environment | Viscosity 100000 CP | Temperature Range 204 Deg C
Net Weight
0.85 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
33201
Weight / LBS
1.373
Long Description
General Purpose Structural Adhesive; Magnet; Syringe; Liquid; Small Gap Filling; Light Yellow to Amber; 25 Ml

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh