https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-EAE119HP-DCRT-300ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwNzF8aW1hZ2UvanBlZ3xhR1ptTDJnMFlpOHhNRGN6TWpjMU1UZzBOelExTkM5SlRrUk1UME5CUkVoWVdGaGZSMUJmUlVGRk1URTVTRkJmUkVOU1ZGOHpNREJOVEY4ek1EQjRNekF3TG1wd1p3fDIyZDg3NmMyYTEwOGE1YmFkYzI0NWY5YmUzZDY1ZjUwNGNkN2VmODkzMjk3N2RiODAyMGE1NjFmY2I4YjhmODA
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-EAE119HP-DCRT-300ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwNzF8aW1hZ2UvanBlZ3xhR1ptTDJnMFlpOHhNRGN6TWpjMU1UZzBOelExTkM5SlRrUk1UME5CUkVoWVdGaGZSMUJmUlVGRk1URTVTRkJmUkVOU1ZGOHpNREJOVEY4ek1EQjRNekF3TG1wd1p3fDIyZDg3NmMyYTEwOGE1YmFkYzI0NWY5YmUzZDY1ZjUwNGNkN2VmODkzMjk3N2RiODAyMGE1NjFmY2I4YjhmODA
LOCTITE
LOCTITE
EA E-119HP 300ML
LOCTITE LOCTITE
Description
LOCTITE EA E-119HP 300ML
General Purpose Structural Adhesive; Heat Cure | Multipurpose; Dual Cartridge; Tub and Spa | Marine | Wind Turbine Blade | Recreational Vehicle
Part #
EA E-119HP 300ML
BDI #
24599889
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/EA-E-119HP-300ML/p/24599889
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Heat Cure | Multipurpose
Container Type
Dual Cartridge
Texture
Paste
Application
Tub and Spa | Marine | Wind Turbine Blade | Recreational Vehicle
Tradename
E-119HP | HYSOL
Manufacturer's Description
Loctite E-119HP Hysol Epoxy Structural Adhesive
Color
Beige
Container Size value And um
300 Ml
Substrate Material
Carbon Fiber Composite | Metal | Plastic
Degree of Flashpoint value And um
90 Deg C SCC
Odor
Mild
VOC Content - Percentage
Below 0.01 Percentage | Below 0.03 G/L
Conformance to Certificate
CFIA
Other Features
Epoxy Technology | Heat Cure | Wicking Grade | Non Sag
Net Weight
10.15 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Structural Adhesive; Heat Cure | Multipurpose; Dual Cartridge; Tub and Spa | Marine | Wind Turbine Blade | Recreational Vehicle
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


