https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-5050-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMzNjh8aW1hZ2UvanBlZ3xhREF6TDJnMU5pOHhNRFUxTlRFM05qVTRNekU1T0M5SlRrUk1UME5CUkVoWVdGaGZSMUJmTlRBMU1GOVFURjh6TURCNE16QXdMbXB3Wnd8OWE5YWIxZjZkYThkOWQ5OTY4NTU5MWI5Mzc2OTc1NGQ2NTc2NTZkMzYyMTliZTZhZGVhY2VhYmI2YzM2ZTlmZA
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-5050-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMzNjh8aW1hZ2UvanBlZ3xhREF6TDJnMU5pOHhNRFUxTlRFM05qVTRNekU1T0M5SlRrUk1UME5CUkVoWVdGaGZSMUJmTlRBMU1GOVFURjh6TURCNE16QXdMbXB3Wnd8OWE5YWIxZjZkYThkOWQ5OTY4NTU5MWI5Mzc2OTc1NGQ2NTc2NTZkMzYyMTliZTZhZGVhY2VhYmI2YzM2ZTlmZA
LOCTITE
LOCTITE
SI 5050 40LB IDH 1212165
LOCTITE LOCTITE
Description
SI 5050 40LB IDH 1212165 ADHESIVE ; UV LIGHT CURING NON-CORROSIVE SILICONE
General Purpose Instant Adhesive; Multipurpose; Pail; Paste; Difficult To Bond Substrates; Translucent; 40 Lb
Part #
1212165
BDI #
1055252
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/SI-5050-40LB-IDH-1212165/p/1055252
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201619
Weight / Kilogram
18.126
EAN
0079340434004
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Multipurpose
Container Type
Pail
Texture
Paste
Application
Difficult To Bond Substrates
Tradename
5050 | FASTGASKET
Manufacturer's Description
Loctite 5050 Fastgasket Silicone Adhesive Sealant
Color
Translucent
Container Size value And um
40 Lb
Substrate Material
Ceramic | Glass | Metal
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Slight
VOC Content - Percentage
Below 3 Percentage
Other Features
Industrial Gasketing | High Speed Adhesion | Temperature Range -54 to 177 Deg C | Viscosity 325 g/Min
Net Weight
640 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
1212165
Weight / LBS
43.849
Long Description
General Purpose Instant Adhesive; Multipurpose; Pail; Paste; Difficult To Bond Substrates; Translucent; 40 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


