https://www.bdiexpress.com/medias/INDLOCADHXXX-RG-641-BTL-10Ml-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5NDh8aW1hZ2UvanBlZ3xhR1l4TDJnMVpTOHhNRGMyTXpVek56YzNOalkzTUM5SlRrUk1UME5CUkVoWVdGaGZVa2RmTmpReFgwSlVURjh4TUUxc1h6TXdNSGd6TURBdWFuQm58MjRhYmU1ZDVmZjEwZjZlMGU0ZTcwNzRlYTJlNGYyY2Q4OTQ1YjA2ZTc4ZjA5YThiNzg2M2JhM2E1OTkwZjNkYQ
https://www.bdiexpress.com/medias/INDLOCADHXXX-RG-641-BTL-10Ml-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5NDh8aW1hZ2UvanBlZ3xhR1l4TDJnMVpTOHhNRGMyTXpVek56YzNOalkzTUM5SlRrUk1UME5CUkVoWVdGaGZVa2RmTmpReFgwSlVURjh4TUUxc1h6TXdNSGd6TURBdWFuQm58MjRhYmU1ZDVmZjEwZjZlMGU0ZTcwNzRlYTJlNGYyY2Q4OTQ1YjA2ZTc4ZjA5YThiNzg2M2JhM2E1OTkwZjNkYQ
LOCTITE
LOCTITE
641 10ML
LOCTITE LOCTITE
Description
LOCTITE 641 10ML
Anaerobic Retaining Compound; Cylindrical Part; Cylindrical Press and Slip Fit Medium Strength; Bottle; Liquid; Cylindrical Part That Require Disassembly | Retention of Bearing Onto Shaft and Into Housing; Yellow; 10 Ml
Part #
641 10ML
BDI #
24601471
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Adhesives/Retaining/641-10ML/p/24601471
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Retaining Compound
Product Type
Cylindrical Part
Typical Use
Cylindrical Press and Slip Fit Medium Strength
Container Type
Bottle
Texture
Liquid
Application
Cylindrical Part That Require Disassembly | Retention of Bearing Onto Shaft and Into Housing
Tradename
641
Manufacturer's Description
Loctite 641 Retaining Compound
Color
Yellow
Container Size value And um
10 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Characteristic
VOC Content - Percentage
10.4 Percentage | 112 g/l
Other Features
Anaerobic Cure | Medium Strength | 600 CP Viscosity | -55 to 150 Deg C Temperature
Net Weight
0.34 Oz
Category - BDI
Chemicals Adhesives Retaining
Harmonized Tariff Code
3506.99.00.00
Noun
Compound
Keyword String
Retaining Anaerobic
Manufacturer URL
https://www.loctite.com
Long Description
Anaerobic Retaining Compound; Cylindrical Part; Cylindrical Press and Slip Fit Medium Strength; Bottle; Liquid; Cylindrical Part That Require Disassembly | Retention of Bearing Onto Shaft and Into Housing; Yellow; 10 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


