Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

661 250ML IDH 234921 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1056094-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2MzJ8aW1hZ2UvanBlZ3xhRFF3TDJoaFl5OHhNRFUyTVRBeU5qY3hPVGMzTkM5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTmpBNU5GOHpNREI0TXpBd0xtcHdad3xkNjQ3MDJkNzAyMzM5NTU0YjNiZGZhNWNjNmNhMzNlMThmMWNkZGJlNWI4M2ExNDc0OWUxYmRkMjIyNTA2MmEy
1056094 Retaining 

LOCTITE LOCTITE

661 250ML IDH 234921

Description

661 250ML IDH 234921 RETAINING COMPOUND ; 66141 MPASSURE UV CURE 10EA/CS

Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Slip Fit High Strength; Bottle; Liquid; Holding Gear | Sprocket Onto Gearbox Shaft | Rotor on Motor Shaft; Amber; 250 Ml

Part #

234921

BDI #
1056094

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.321
EAN
0079340661417
Product Group - BDI
C00104
Product Name
Retaining Compound
Product Type
Cylindrical Part
Typical Use
Cylindrical Slip Fit High Strength
Container Type
Bottle
Texture
Liquid
Application
Holding Gear | Sprocket Onto Gearbox Shaft | Rotor on Motor Shaft
Tradename
661
Manufacturer's Description
Loctite 661 Retaining Compound; Slip Fit/UV Cure
Color
Amber
Container Size value And um
250 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C TCC
Odor
Sharp
VOC Content - Percentage
5.718 Percentage | 54.584 g/l
Other Features
Anaerobic Cure | High Strength | Viscosity 500 CP | Temperature Range -65 To 300 Deg F
Net Weight
8.45 Oz
Category - BDI
Chemicals Adhesives Retaining
Harmonized Tariff Code
3506.99.00.00
Noun
Retainer
Keyword String
Anaerobic
Manufacturer URL
Manufacturer Item Number
66141
Weight / LBS
0.776
Long Description
Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Slip Fit High Strength; Bottle; Liquid; Holding Gear | Sprocket Onto Gearbox Shaft | Rotor on Motor Shaft; Amber; 250 Ml

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh