LOCTITE
LOCTITE
271 RED 0.5ML IDH 232532
LOCTITE LOCTITE
Description
271 RED 0.5ML IDH 232532 THREADLOCKER ; 27105 CAPSULE 0.5ML LIQUID RED 100EA/CS
Anaerobic Threadlocker; Large Bolt and Stud; Capsule; 0.5 Ml; Liquid; Heavy Duty | Permanently Locking Stud | Press Fit; Red
Part #
232532
BDI #
1055874
Details
2.48
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Chemicals/Adhesives/Threadlocker/271-RED-0-5ML-IDH-232532/p/1055874
Your Price
$ 2.48 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.01
EAN
0079340271050
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
High Strength
Typical Use
Large Bolt and Stud
Container Type
Capsule
Texture
Liquid
Application
Heavy Duty | Permanently Locking Stud | Press Fit
Tradename
271
Manufacturer's Description
Loctite Red Threadlocker 271 (Automotive Aftermarket Only)
Color
Red
Container Size value And um
0.5 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Mild
VOC Content - Percentage
0.82 Percentage | 7.81 g/l
Conformance to Certificate
ASTM D5363 | CFIA | MIL-S-46163A
Other Features
Anaerobic Technology | Penetrating | Food Grade | Viscosity 500 CP | Torque Breakaway 250; Prevailing 275 In-Lbs
Net Weight
0.02 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
27105
Weight / LBS
0.009
Long Description
Anaerobic Threadlocker; Large Bolt and Stud; Capsule; 0.5 Ml; Liquid; Heavy Duty | Permanently Locking Stud | Press Fit; Red
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



