Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

32180-AC CONTACT CLEANER PLUS 500ML https://www.bdiexpress.com/medias/INDCRCCLNRXX-32180-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2NzF8aW1hZ2UvanBlZ3xhRFkwTDJnM1lTODVPRE0wTlRJM01UWXlNems0TDBsT1JFTlNRME5NVGxKWVdGOHpNakU0TUY4ek1EQjRNekF3TG1wd1p3fDc5MzllZmQyMTI3NDg2ZmI3MGM4Y2E4ZjVjNDhkZTE1NDgxMzA5NTY2YmExYzk3NWQ4YmQzZGIwM2Y4MzU1YzE
22124794 Specialty Purpose Cleaners 

CRC CRC

32180-AC CONTACT CLEANER PLUS 500ML

Description

CRC 32180-AC CONTACT CLEANER PLUS 500ML

Specialty Purpose Contact Cleaner; Industrial; Aerosol Can; Aerosol; Engine; Colorless; 500 Ml

Part #

32180-AC CONTACT CLEANER PLUS 500ML

BDI #
22124794

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
CRC
Manufacturer Name
CRC INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
47131814
Weight / Kilogram
0.5
EAN
5412386057335
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Contact Cleaner
Typical Use
Industrial
Container Type
Aerosol Can
Texture
Aerosol
Application
Engine
Manufacturer's Description
CRC Contact Cleaner Plus
Color
Colorless
Container Size value And um
500 Ml
Substrate Material
Metal | Rubber | Plastic
Degree of Flashpoint value And um
Below 0 Deg C
Odor
Solvent
Other Features
Flammable | Corrosive
Net Weight
500 Ml
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Metal
Manufacturer URL
https://www.crcind.com
Weight / LBS
0.95901
Long Description
Specialty Purpose Contact Cleaner; Industrial; Aerosol Can; Aerosol; Engine; Colorless; 500 Ml

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh