Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

80822 https://www.bdiexpress.com/medias/INDSAFLUBXXX-ASZ-STEZE-TB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk0NXxpbWFnZS9qcGVnfGFEQmhMMmhsTXk4NU5qYzJNVGMwTmpnNE1qZzJMbXB3Wnd8YzM3YjE3ZjM0MWM4ZWY0YjgzNzI0MWFjOTMyZDg1M2IxODljN2ZjMzI4ZmI1YmZlMzJjY2JjMDI4MmU1MWU1Mw
24051671 Anti-Seize 

SAF-T-LOK INTL SAF-T-LOK INTL

80822

Description

80822 MT-3 ANTI-SEIZE COMPOUND ; 3OZ TUB MOLY GRADE

Anti-Seize Compound; Moly Grade; Tube; Paste; Threaded Part | Bushing | Gear | Valve Stem | Chain Sprocket | Lever | Hinge | Pivot | Roller | Heat Exchanger Bolt | Manifold Bolt; Black; 3 Oz

Part #

80822

BDI #
24051671

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SAF-T-LOK INTERNATIONAL CORP
Minimum Buy Quantity
N/A
UNSPSC
15121515
Weight / Kilogram
0.13
Product Group - BDI
C00104
Product Name
Anti-Seize
Product Type
Moly Grade
Container Type
Tube
Texture
Paste
Application
Threaded Part | Bushing | Gear | Valve Stem | Chain Sprocket | Lever | Hinge | Pivot | Roller | Heat Exchanger Bolt | Manifold Bolt
Tradename
SAF-T-EZE
Manufacturer's Description
SAF-T-EZE Moly Grade Anti-Seize
Color
Black
Container Size value And um
3 Oz
Substrate Material
Metal
Degree of Flashpoint value And um
360 Deg F COC
Odor
Mild or Inoffensive
VOC Content - Percentage
0.1 Percentage
Conformance to Certificate
MIL-M-7866C
Other Features
Lithium Thickener | NLGI 1 | Extreme Pressure | High Performance | Smooth | Non Separating Formula
Net Weight
3 Oz
Category - BDI
Chemicals Lubricants AntiSeize
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.saftlok.com
Manufacturer Item Number
80822
Weight / LBS
0.28
Long Description
Anti-Seize Compound; Moly Grade; Tube; Paste; Threaded Part | Bushing | Gear | Valve Stem | Chain Sprocket | Lever | Hinge | Pivot | Roller | Heat Exchanger Bolt | Manifold Bolt; Black; 3 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh