https://www.bdiexpress.com/medias/INDLOCGREASE-36786-CAN-10.1OZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM2MjF8aW1hZ2UvanBlZ3xhRGhoTDJoa09TOHhNRGMyTXpVeU16WTFNelkyTWk5SlRrUk1UME5IVWtWQlUwVmZNelkzT0RaZlEwRk9YekV3TGpGUFdsOHpNREI0TXpBd0xtcHdad3wxMDQyMjRjNzA2ZTM0M2Q1YjkwNTExYWMzYjMzOWYzMzEzOWU1ODVmODk2ZDVlNmQ2ODZkMzlhOGQ1ZmVlM2Nl
https://www.bdiexpress.com/medias/INDLOCGREASE-36786-CAN-10.1OZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM2MjF8aW1hZ2UvanBlZ3xhRGhoTDJoa09TOHhNRGMyTXpVeU16WTFNelkyTWk5SlRrUk1UME5IVWtWQlUwVmZNelkzT0RaZlEwRk9YekV3TGpGUFdsOHpNREI0TXpBd0xtcHdad3wxMDQyMjRjNzA2ZTM0M2Q1YjkwNTExYWMzYjMzOWYzMzEzOWU1ODVmODk2ZDVlNmQ2ODZkMzlhOGQ1ZmVlM2Nl
LOCTITE
LOCTITE
HIGH PERF SYNTHETIC GREASE 10.1OZ
LOCTITE LOCTITE
Description
LOCTITE HIGH PERF SYNTHETIC GREASE 10.1OZ
Silica Gel Grease; Multipurpose; Aerosol Can; Aerosol; Food Processing Equipment | Bearing | Machine Part and Equipment | Gasket or Seal; Pale Yellow; 10.1 Oz
Part #
HIGH PERF SYNTHETIC GREASE 10.1OZ
BDI #
24601187
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Chemicals/Lubricants/Grease/HIGH-PERF-SYNTHETIC-GREASE-10-1OZ/p/24601187
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Grease
Product Base
Silica Gel
Typical Use
Multipurpose
Container Type
Aerosol Can
Texture
Aerosol
Application
Food Processing Equipment | Bearing | Machine Part and Equipment | Gasket or Seal
Tradename
VIPERLUBE
Manufacturer's Description
Viperlube High Performance Synthetic Grease
Color
Pale Yellow
Container Size value And um
10.1 Oz
Degree of Flashpoint value And um
Propellant Below -17.8 Deg C
Odor
Aliphatic
VOC Content - Percentage
48 Percentage
Conformance to Certificate
CFIA | NSF H1
NLGI Grade
2
Other Features
Severe Duty
Net Weight
10.1 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Silica Gel
Manufacturer URL
https://www.loctite.com
Weight / LBS
1.042
Long Description
Silica Gel Grease; Multipurpose; Aerosol Can; Aerosol; Food Processing Equipment | Bearing | Machine Part and Equipment | Gasket or Seal; Pale Yellow; 10.1 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


