https://www.bdiexpress.com/medias/INDMOBGREASE-CRT-POLYEM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxNTl8aW1hZ2UvanBlZ3xhR0kyTDJnM1pTODVPRE0xTWpVM09USXhOVFkyTDBsT1JFMVBRa2RTUlVGVFJWOURVbFJmVUU5TVdVVk5Yek13TUhnek1EQXVhbkJufDIwNGUxYmIyMWJiNjIxMzQ1YWI3YThhOTRiODU0NmY5ODMyZTMyZWY5ZmU5MWJiZWVhMjQ2NmYxZjlhYWZhNTc
https://www.bdiexpress.com/medias/INDMOBGREASE-CRT-POLYEM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxNTl8aW1hZ2UvanBlZ3xhR0kyTDJnM1pTODVPRE0xTWpVM09USXhOVFkyTDBsT1JFMVBRa2RTUlVGVFJWOURVbFJmVUU5TVdVVk5Yek13TUhnek1EQXVhbkJufDIwNGUxYmIyMWJiNjIxMzQ1YWI3YThhOTRiODU0NmY5ODMyZTMyZWY5ZmU5MWJiZWVhMjQ2NmYxZjlhYWZhNTc
MOBIL OIL
MOBIL OIL
POLYREX EM 0.4KG
MOBIL OIL MOBIL OIL
Description
MOBIL OIL POLYREX EM 0.4KG
Poly Urea Grease; Bearing; Cartridge; Semi Fluid; Electric Motor Ball and Roller Bearing; Blue; 0.4 Kg
Part #
POLYREX EM 0.4KG
BDI #
17017576
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Chemicals/Lubricants/Grease/POLYREX-EM-0-4KG/p/17017576
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.39
Product Group - BDI
C00104
Product Name
Grease
Product Base
Poly Urea
Typical Use
Bearing
Container Type
Cartridge
Texture
Semi Fluid
Application
Electric Motor Ball and Roller Bearing
Tradename
MOBIL 1
Manufacturer's Description
Mobil 1 Polyrex EM Grease
Color
Blue
Container Size value And um
0.4 Kg
Degree of Flashpoint value And um
Above 204 Deg C
Odor
Characteristic
NLGI Grade
2
Net Weight
14.1 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Poly Urea
Manufacturer URL
https://www.mobil.com
Long Description
Poly Urea Grease; Bearing; Cartridge; Semi Fluid; Electric Motor Ball and Roller Bearing; Blue; 0.4 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


