https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0968-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwODN8aW1hZ2UvanBlZ3xhRGsxTDJnME1DOHhNREU0TVRNM01Ua3lNRFF4TkM5SlRrUk1WVUpZV0ZoWVdGaGZUREE1TmpoZk1EWXlYek13TUhnek1EQXVhbkJufDAxMjViYTIwMzM5NTVjY2I3ZjI1YmU3ZTZkYjE3ZmJhMWFiNzJmODViNjQ5YzExMzZhNzFhNjc0MjMyZGEyYTc
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0968-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwODN8aW1hZ2UvanBlZ3xhRGsxTDJnME1DOHhNREU0TVRNM01Ua3lNRFF4TkM5SlRrUk1WVUpZV0ZoWVdGaGZUREE1TmpoZk1EWXlYek13TUhnek1EQXVhbkJufDAxMjViYTIwMzM5NTVjY2I3ZjI1YmU3ZTZkYjE3ZmJhMWFiNzJmODViNjQ5YzExMzZhNzFhNjc0MjMyZGEyYTc
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
SYN LUBE 22 55GAL DRUM ; L0968-062
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
SYN LUBE 22 55GAL DRUM ; L0968-062 FLUID
General Purpose Oil; Polyalphaolefin Type; Multi Purpose; Drum; Liquid; Rotary Screw | Piston | Air Compressor | Hydraulic System | Blower | Turbine Oil - Rotary Vane - Centrifugal Air Compressor; Water White; 55 Gal Container Size
Part #
L0968-062
BDI #
18228562
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Oil/SYN-LUBE-22-55GAL-DRUM-;-L0968-062/p/18228562
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
192.324
EAN
0089215496815
Product Group - BDI
C00104
Product Name
Oil
Product Type
Polyalphaolefin
Typical Use
Multi Purpose
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
SAE 5W | ISO 22
Application
Rotary Screw | Piston | Air Compressor | Hydraulic System | Blower | Turbine Oil - Rotary Vane - Centrifugal Air Compressor
Manufacturer's Description
Syn-Lube Series Super Multi-Purpose - Polyalphaolefin (PAO)-Based Fluid
Color
Water White
Container Size value And um
55 Gal
Degree of Flashpoint value And um
216 Deg C
Odor
Odorless
Other Features
High Performance | Synthetic Based | Zinc Free
Net Weight
7040 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
General Purpose
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0968-062
Weight / LBS
445
Long Description
General Purpose Oil; Polyalphaolefin Type; Multi Purpose; Drum; Liquid; Rotary Screw | Piston | Air Compressor | Hydraulic System | Blower | Turbine Oil - Rotary Vane - Centrifugal Air Compressor; Water White; 55 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


