https://www.bdiexpress.com/medias/INDLOCLUBXXX-SP-L-FG-DRM-220KG-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA3ODF8aW1hZ2UvanBlZ3xhRE0wTDJnMFl5OHhNRGMyTXpVM09UYzROVEkwTmk5SlRrUk1UME5NVlVKWVdGaGZVMUJmVEY5R1IxOUVVazFmTWpJd1MwZGZNekF3ZURNd01DNXFjR2N8Y2I3OTJiODRkMGIyOGIxYmI0NmQ4YjAzNDAwYmM2YzBkNDUyYmIzZGU2MjIwMzNhZjJlMWUxOGExMTNlZGE2Mw
https://www.bdiexpress.com/medias/INDLOCLUBXXX-SP-L-FG-DRM-220KG-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA3ODF8aW1hZ2UvanBlZ3xhRE0wTDJnMFl5OHhNRGMyTXpVM09UYzROVEkwTmk5SlRrUk1UME5NVlVKWVdGaGZVMUJmVEY5R1IxOUVVazFmTWpJd1MwZGZNekF3ZURNd01DNXFjR2N8Y2I3OTJiODRkMGIyOGIxYmI0NmQ4YjAzNDAwYmM2YzBkNDUyYmIzZGU2MjIwMzNhZjJlMWUxOGExMTNlZGE2Mw
BONDERITE
BONDERITE
L-FG F 31 485LB/220KG IDH 1224662
BONDERITE BONDERITE
Description
L-FG F 31 LUBRICANT ACHESON IDH 1224662 ; 220KG DRUM
Specialty Forging Die Lubricant; Excellent Lubricity and Stability | Fast Wetting; Drum; Longer Die Life for Hot Forging Steel/Precision Forging/Warm Forging Steel
Part #
1224662
BDI #
22384637
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/L-FG-F-31-485LB-220KG-IDH-1224662/p/22384637
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
240.181
Product Group - BDI
C00104
Product Name And Type
Specialty Forging Die Lubricant
Typical Use
Excellent Lubricity and Stability | Fast Wetting
Container Type
Drum
Texture
Liquid
Application
Longer Die Life for Hot Forging Steel/Precision Forging/Warm Forging Steel
Tradename
L-FG F 31 | BONDERITE
Manufacturer's Description
L-FG F 31 Acheson Bonderite Water Based Graphite Die Lubricant
Color
Black
Container Size value And um
220 Kg
Degree of Flashpoint value And um
No Flashpoint
Odor
Ammonia
Other Features
Excellent Stability
Net Weight
485 Lb
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.35.00
Noun
Lubricant
Keyword String
Forging Die
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Forging Die Lubricant; Excellent Lubricity and Stability | Fast Wetting; Drum; Longer Die Life for Hot Forging Steel/Precision Forging/Warm Forging Steel
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


