https://www.bdiexpress.com/medias/INDKRYXXXXXX-18294345-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQxNTd8aW1hZ2UvanBlZ3xhRFJtTDJnM1ppOHhNREExT0RFME9UQXpOakEyTWk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd5T1RRek5EVmZNekF3ZURNd01DNXFjR2N8ODhkOGE1OTA0MDllMDg3NDc3ZmJmZTE0MjhhMzlhOGE3YjMxZjA4Mzk3NzhkYTI2YmE0Mjk3Nzg3MzdkOGM0ZQ
https://www.bdiexpress.com/medias/INDKRYXXXXXX-18294345-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQxNTd8aW1hZ2UvanBlZ3xhRFJtTDJnM1ppOHhNREExT0RFME9UQXpOakEyTWk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd5T1RRek5EVmZNekF3ZURNd01DNXFjR2N8ODhkOGE1OTA0MDllMDg3NDc3ZmJmZTE0MjhhMzlhOGE3YjMxZjA4Mzk3NzhkYTI2YmE0Mjk3Nzg3MzdkOGM0ZQ
KRYLON
KRYLON
K00481008
KRYLON KRYLON
Description
K00481008 SPRAY PAINT ; 481 ENAMEL YELLOW 1 GALLON
Enamel Paint; Rust Inhibitor; Equipment Yellow; Can; Industrial and Commercial | Tank | Fencing | Machinery | Piping | Conveyor | Metal Door | Hand Rail | Pipe Rack | Marine; 1 Gal Container Size; To Touch 1 to 2 Hr | To Handle 4 to 8 Hr | Tack Free 2 to 4 Hr Dry Time
Part #
K00481008
BDI #
18294345
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Paints/General-Purpose-Paints/K00481008/p/18294345
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
4.19
EAN
0724504004813
Product Group - BDI
C00104
Typical Use
Rust Inhibitor
Color
Equipment Yellow
Container Type
Can
Application
Industrial and Commercial | Tank | Fencing | Machinery | Piping | Conveyor | Metal Door | Hand Rail | Pipe Rack | Marine
Tradename
COATINGS | RUST TOUGH
Manufacturer's Description
Krylon Industrial Coatings Rust Tough Acrylic Alkyd Enamel Bulk
Drying Time
To Touch 1 to 2 Hr | To Handle 4 to 8 Hr | Tack Free 2 to 4 Hr
Other Features
Gloss Sheen | Recoat 12 to 24 Hr | Oxidation Curing | No Priming Required | High Solid | Maintenance Coating | Color Retention
Net Weight
128 Oz
Category - BDI
Chemicals General Purpose Paints
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Enamel
Manufacturer URL
https://www.sherwin-williams.com
Weight / LBS
9.25
Long Description
Enamel Paint; Rust Inhibitor; Equipment Yellow; Can; Industrial and Commercial | Tank | Fencing | Machinery | Piping | Conveyor | Metal Door | Hand Rail | Pipe Rack | Marine; 1 Gal Container Size; To Touch 1 to 2 Hr | To Handle 4 to 8 Hr | Tack Free 2 to 4 Hr Dry Time
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

