https://www.bdiexpress.com/medias/INDDYKPNTXXX-MRK-STBL-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3NzF8aW1hZ2UvanBlZ3xhRGhoTDJnNE55ODVPREExTmpNeE5EVTFNall5TDBsT1JFUlpTMUJPVkZoWVdGOU5Va3RmVTFSQ1RGOUNURlZmTXpBd2VETXdNQzVxY0djfGY5MjY3ZTA3NTk5ZmFiMTNhNzBmMGJjYzA3YWEyNGE5ODlhZGYyOTZlNDQ0MDA0Y2EyMTQ5MjIxNGMwNWNkZjI
https://www.bdiexpress.com/medias/INDDYKPNTXXX-MRK-STBL-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3NzF8aW1hZ2UvanBlZ3xhRGhoTDJnNE55ODVPREExTmpNeE5EVTFNall5TDBsT1JFUlpTMUJPVkZoWVdGOU5Va3RmVTFSQ1RGOUNURlZmTXpBd2VETXdNQzVxY0djfGY5MjY3ZTA3NTk5ZmFiMTNhNzBmMGJjYzA3YWEyNGE5ODlhZGYyOTZlNDQ0MDA0Y2EyMTQ5MjIxNGMwNWNkZjI
DYKEM MARKING PROD
DYKEM MARKING PROD
80400
DYKEM MARKING PROD DYKEM MARKING PROD
Description
80400 STEEL BLUE LAYOUT FLUID ; 8OZ 12/CS
Marking Paint; Layout Fluid; Steel Blue; Bottle; ; 8 Oz Container Size
Part #
80400
BDI #
21719950
Details
10.23
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Chemicals/Paints/Marking/80400/p/21719950
Your Price
$ 10.23 / case
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211513
Weight / Kilogram
2.72
EAN
0753769804005
Product Group - BDI
C00104
Product Name And Type
Marking Paint
Typical Use
Layout Fluid
Color
Steel Blue
Container Type
Bottle
Manufacturer's Description
Dykem Steel Blue Layout Fluid
Container Size value And um
8 Oz
Drying Time
To Touch Below 2 Min
Conformance to Certificate
MIL-A-A 59168
Other Features
Xylene Free | 12 Per Case
Net Weight
8 Oz
Category - BDI
Chemicals Paint Marking
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Marking
Manufacturer URL
https://www.itwprobrands.com
Long Description
Marking Paint; Layout Fluid; Steel Blue; Bottle; ; 8 Oz Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

