Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SC0603000 https://www.bdiexpress.com/medias/INDSPRXXXXXX-18138160-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3Mjl8aW1hZ2UvanBlZ3xhR1JtTDJoaE9TOHhNREExT0RFMU9USTFPVFkzT0M5SlRrUlRVRkpZV0ZoWVdGaGZNVGd4TXpneE5qQmZNekF3ZURNd01DNXFjR2N8NDMxZDMzZDJiNDlmOGUwNzdjZjQ4YzgyOWUxNmM5YWEzMGI4M2UzMzJjNjBhNGQxNDM2YmJkOWRjNmQ4ZGE5MQ
21458298 Marking 

SPRAYON SPRAYON

SC0603000

Description

SC0603000 BLUE LAYOUT DIE ; 16OZ CAN 12OZ NET WT 12/CS

Marking Paint; Layout Dye; Dark Blue; Aerosol Can; Tool and Die Making | Machining | Pattern Making and Maintenance Mechanical; 16 Oz Container Size

Part #

SC0603000

BDI #
21458298

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SHERWIN WILLIAMS COMPANY WWW.SPRAYON.COM
Minimum Buy Quantity
N/A
UNSPSC
31211513
Weight / Kilogram
0.48
EAN
0075577906031
Product Group - BDI
C00104
Product Name And Type
Marking Paint
Typical Use
Layout Dye
Color
Dark Blue
Container Type
Aerosol Can
Application
Tool and Die Making | Machining | Pattern Making and Maintenance Mechanical
Tradename
SP
Manufacturer's Description
Sprayon Blue Layout Fluid
Container Size value And um
16 Oz
Drying Time
To Touch 15 Min | To Handle 30 Min
Other Features
Flat Sheen | Non Glaring | Non Flaking | Recoat Anytime
Net Weight
12 Oz
Category - BDI
Chemicals Paint Marking
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Marking
Manufacturer URL
Manufacturer Item Number
S00603
Long Description
Marking Paint; Layout Dye; Dark Blue; Aerosol Can; Tool and Die Making | Machining | Pattern Making and Maintenance Mechanical; 16 Oz Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh