RECTORSEAL
RECTORSEAL
25631
RECTORSEAL RECTORSEAL
Description
25631 PIPE THRD SEALANT ; 1/4PT 4OZ 2600PSI YELLOW
Sealant; 140 Deg F Maximum Application Temperature; 20 Deg F Application Minimum Temperature Range; Threaded Galvanized Steel; Iron; Brass; Copper; Aluminum; Stainless Steel; Polyethylene; Reinforced Fiberglass Application; 1/4PT Nominal Capacity Volume; Yellow Color; 150 Deg F Nominal Flash Point; 24 Hr at 77 Deg F Full Cure Time at Temperature; Can Packing Type; Moisture/Dirt/Dust Resistance; 1.38 Nominal Specific Gravity; 400 Deg F Maximum Temperature Range; -15 Deg F Minimum Temperature Range; 23 Percentage; 317G/L VOC
Part #
25631
BDI #
25239478
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/25631/p/25239478
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
EAN
0021449256315
Product Group - BDI
C00104
Noun
Sealant
Manufacturer Item Number
622-25631
Weight / LBS
2.74
Product Detail
Sealant
Product Specification
140 Deg F Maximum Application Temperature; 20 Deg F Application Minimum Temperature Range; Threaded Galvanized Steel; Iron; Brass; Copper; Aluminum; Stainless Steel; Polyethylene; Reinforced Fiberglass Application; 1/4PT Nominal Capacity Volume; Yellow Color; 150 Deg F Nominal Flash Point; 24 Hr at 77 Deg F Full Cure Time at Temperature; Can Packing Type; Moisture/Dirt/Dust Resistance; 1.38 Nominal Specific Gravity; 400 Deg F Maximum Temperature Range; -15 Deg F Minimum Temperature Range; 23 Percentage; 317G/L VOC
Long Description
Sealant; 140 Deg F Maximum Application Temperature; 20 Deg F Application Minimum Temperature Range; Threaded Galvanized Steel; Iron; Brass; Copper; Aluminum; Stainless Steel; Polyethylene; Reinforced Fiberglass Application; 1/4PT Nominal Capacity Volume; Yellow Color; 150 Deg F Nominal Flash Point; 24 Hr at 77 Deg F Full Cure Time at Temperature; Can Packing Type; Moisture/Dirt/Dust Resistance; 1.38 Nominal Specific Gravity; 400 Deg F Maximum Temperature Range; -15 Deg F Minimum Temperature Range; 23 Percentage; 317G/L VOC
