https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-SI5920-TB-70ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM4NzV8aW1hZ2UvanBlZ3xhR1UwTDJoallTOHhNRGMyTXpRM05qQXdPRGs1TUM5SlRrUk1UME5UVEU1VVdGaGZSMHRVWDFOSk5Ua3lNRjlVUWw4M01FMU1Yek13TUhnek1EQXVhbkJufDY2YWE4ZDNhZjAyMDkxODExYWViYmIzODgxMjNiNWIyZjIzOGEwNGUxYjIyMGQxNTJiYjkzY2I5NmIxOTE5ZGE
https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-SI5920-TB-70ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM4NzV8aW1hZ2UvanBlZ3xhR1UwTDJoallTOHhNRGMyTXpRM05qQXdPRGs1TUM5SlRrUk1UME5UVEU1VVdGaGZSMHRVWDFOSk5Ua3lNRjlVUWw4M01FMU1Yek13TUhnek1EQXVhbkJufDY2YWE4ZDNhZjAyMDkxODExYWViYmIzODgxMjNiNWIyZjIzOGEwNGUxYjIyMGQxNTJiYjkzY2I5NmIxOTE5ZGE
LOCTITE
LOCTITE
SI 5920 70ML
LOCTITE LOCTITE
Description
LOCTITE SI 5920 70ML
Silicone Gasketing; RTV Silicone Type; High Temperature | Flexible Flange | Moisture Curing; Tube; Paste; Gasketing and Sealing | Electrical Insulating; Copper; 70 Ml
Part #
SI 5920 70ML
BDI #
24600577
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Chemicals/Sealants/Gasketing/SI-5920-70ML/p/24600577
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31401902
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
High Temperature | Flexible Flange | Moisture Curing
Container Type
Tube
Texture
Paste
Application
Gasketing and Sealing | Electrical Insulating
Tradename
SI 5920
Manufacturer's Description
Loctite 5920 Copper High Performance RTV Silicone Gasket Maker
Color
Copper
Container Size value And um
70 Ml
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
Above 93 Deg C TCC
Odor
Mild
VOC Content - Percentage
3.5 Percentage | 45.85 g/l
Conformance to Certificate
CFIA
Other Features
Non-Corrosive | -54 To 371 Deg C Temperature Range
Net Weight
2.36 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Silicone
Manufacturer URL
https://www.loctite.com
Weight / LBS
4
Long Description
Silicone Gasketing; RTV Silicone Type; High Temperature | Flexible Flange | Moisture Curing; Tube; Paste; Gasketing and Sealing | Electrical Insulating; Copper; 70 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


