https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-PC7222-KIT-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA3NjZ8aW1hZ2UvanBlZ3xhRE0wTDJnMU1DOHhNRFkyT1RnNE5UUTRPVEU0TWk5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDFCRE56SXlNbDlMU1ZSZk1WOHpNREI0TXpBd0xtcHdad3wxN2FlMGQyNDFhODAyNWI3MDAxNmZlY2E0NTE5NDkzMTFmNDZjN2NhOTMwNmFmZWE1YzIwNDY4MTIyMmZlMzUz
https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-PC7222-KIT-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA3NjZ8aW1hZ2UvanBlZ3xhRE0wTDJnMU1DOHhNRFkyT1RnNE5UUTRPVEU0TWk5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDFCRE56SXlNbDlMU1ZSZk1WOHpNREI0TXpBd0xtcHdad3wxN2FlMGQyNDFhODAyNWI3MDAxNmZlY2E0NTE5NDkzMTFmNDZjN2NhOTMwNmFmZWE1YzIwNDY4MTIyMmZlMzUz
LOCTITE
LOCTITE
PC 7222 1KG IDH 735864
LOCTITE LOCTITE
Description
LOCTITE PC 7222 1KG IDH 735864
Ceramic Wraring Putty Coating; Abrasion Protection; Gray; Kit; 1 Kg Container Size; Pipe | Elbow | Pump | Butterfly Valve | Turbine Blade | Tank
Part #
PC 7222 1KG IDH 735864
BDI #
20290092
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Chemicals/Surface-Treatments/Coatings/PC-7222-1KG-IDH-735864/p/20290092
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
1
Product Group - BDI
C00104
Product Name
Coating
Product Type
Ceramic Wraring Putty
Typical Use
Abrasion Protection
Color
Gray
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Pipe | Elbow | Pump | Butterfly Valve | Turbine Blade | Tank
Tradename
NORDBAK | PC 7222
Manufacturer's Description
Loctite PC 7222 Nordbak Wear Resistant Putty
Container Size value And um
1 Kg
Conformance to Certificate
ABS | CFIA | NEHC | NAVSEA
Other Features
Slight Epoxy Odor
Net Weight
1 Kg
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Ceramic Wraring Putty
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
735864
Long Description
Ceramic Wraring Putty Coating; Abrasion Protection; Gray; Kit; 1 Kg Container Size; Pipe | Elbow | Pump | Butterfly Valve | Turbine Blade | Tank
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


