https://www.bdiexpress.com/medias/INDDEVSRFTMT-SP-11730-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkyMHxpbWFnZS9qcGVnfGFHTmhMMmcyWVM4eE1EYzJOamd6TmpjNU16TTNOQzlKVGtSRVJWWlRVa1pVVFZSZlUxQmZNVEUzTXpCZlMwbFVYek13TUhnek1EQXVhbkJufDE5NjUwZjE0MzUzM2I2NzcxYWZhNzNmOWZjZDczMzQ4ZjUyYTY3YzQ5MzdkNmJmMDEzMzBkYWZlZDRmNmZmNDk
https://www.bdiexpress.com/medias/INDDEVSRFTMT-SP-11730-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkyMHxpbWFnZS9qcGVnfGFHTmhMMmcyWVM4eE1EYzJOamd6TmpjNU16TTNOQzlKVGtSRVJWWlRVa1pVVFZSZlUxQmZNVEUzTXpCZlMwbFVYek13TUhnek1EQXVhbkJufDE5NjUwZjE0MzUzM2I2NzcxYWZhNzNmOWZjZDczMzQ4ZjUyYTY3YzQ5MzdkNmJmMDEzMzBkYWZlZDRmNmZmNDk
DEVCON
DEVCON
11730
DEVCON DEVCON
Description
11730 CERAMIC REPAIR PUTTY ; 32LB
Specialty Purpose Ceramic Repair Putty Filler; Multi Purpose; Blue; Kit; 32 Lb; Worn Pump Casing and Suction Plate | Repair Tube Sheet | Heat Exchanger | Circulating Water Equipment | Worn Chute and Hopper
Part #
11730
BDI #
17116616
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Chemicals/Surface-Treatments/Special-Purpose/11730/p/17116616
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201605
Weight / Kilogram
16.798
EAN
0078143117305
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Ceramic Repair Putty Filler
Typical Use
Multi Purpose
Color
Blue
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Worn Pump Casing and Suction Plate | Repair Tube Sheet | Heat Exchanger | Circulating Water Equipment | Worn Chute and Hopper
Manufacturer's Description
Ceramic Repair Compound
Container Size value And um
32 Lb
Conformance to Certificate
MIL-PRF-24176C Type I
Other Features
Smooth | Trowelable
Net Weight
512 Oz
Category - BDI
Chemicals Surface Treatments Specialty Purpose
Harmonized Tariff Code
3214.90.50.00
Noun
Putty
Keyword String
Ceramic Repair
Weight / LBS
37
Long Description
Specialty Purpose Ceramic Repair Putty Filler; Multi Purpose; Blue; Kit; 32 Lb; Worn Pump Casing and Suction Plate | Repair Tube Sheet | Heat Exchanger | Circulating Water Equipment | Worn Chute and Hopper
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

