https://www.bdiexpress.com/medias/INDHORCLUTCH-PNEU-F450-SHFT-PILT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA4NXxpbWFnZS9qcGVnfGFEWTBMMmc0TVM4eE1EYzJOalU0TlRFMk56a3dNaTlKVGtSSVQxSkRURlZVUTBoZlVFNUZWVjlHTkRVd1gxTklSbFJmVUVsTVZGOHpNREI0TXpBd0xtcHdad3wxZWNmOWQ2ZGY5NTAwZGI4YTU2NWE1ZDhiYmQxZmRiNTQzM2VmYTE0YWFiZjYwMWY5ZTA3MTRkZTA5NzVkYWRj
https://www.bdiexpress.com/medias/INDHORCLUTCH-PNEU-F450-SHFT-PILT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA4NXxpbWFnZS9qcGVnfGFEWTBMMmc0TVM4eE1EYzJOalU0TlRFMk56a3dNaTlKVGtSSVQxSkRURlZVUTBoZlVFNUZWVjlHTkRVd1gxTklSbFJmVUVsTVZGOHpNREI0TXpBd0xtcHdad3wxZWNmOWQ2ZGY5NTAwZGI4YTU2NWE1ZDhiYmQxZmRiNTQzM2VmYTE0YWFiZjYwMWY5ZTA3MTRkZTA5NzVkYWRj
NEXEN
NEXEN
950051
NEXEN NEXEN
Description
950051 FRICTION CLUTCH ; 20MM BORE
Clutch; Pneumatic Activation; Straight | Finished Bore; 20MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 62MM Pilot Diameter; Maximum Stat
Part #
950051
BDI #
457608
Details
1334.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/950051/p/457608
Your Price
$ 1,334.56 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111911
Weight / Kilogram
4.509
EAN
0662284181662
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Maximum Static Torque 11.4Nm
Product Type
Friction Disc
Motion Type
Starting | Inching | Jogging | Indexing
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
F-450
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Pilot Mount
Maximum RPM
3600
Pressure
6bar
Thermal Capacity
224W
Application
Soft Start | Overload Protection
Inch - Metric
Metric
Other Features
Standard Coefficient Clutch Facing | Black Oxide Finish | Open Design | Sealed Bearing Units
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Weight / LBS
9.94
Long Description
Clutch; Pneumatic Activation; Straight | Finished Bore; 20MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 62MM Pilot Diameter; Maximum Stat
Pilot Diameter
2.441 Inch | 62 Millimeter
Port Size
0.25 Inch | 6.35 Millimeter
Bore
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

