https://www.bdiexpress.com/medias/INDHORCLUTCH-PNEU-DFC-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODcwOXxpbWFnZS9qcGVnfGFHUmtMMmhrWkM4eE1EYzJOemcwTmpjd016RXpOQzlKVGtSSVQxSkRURlZVUTBoZlVFNUZWVjlFUmtOZlUwaEdWRjh6TURCNE16QXdMbXB3Wnd8ZDAzMDM5NGQxOTVkNTFiOGVlZmMwYzFlYmQ4MjExNWE2ZTQ4MTIzZjY1Mjg1YjhiM2ZkYmFlMGFjZWY5M2YzMg
https://www.bdiexpress.com/medias/INDHORCLUTCH-PNEU-DFC-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODcwOXxpbWFnZS9qcGVnfGFHUmtMMmhrWkM4eE1EYzJOemcwTmpjd016RXpOQzlKVGtSSVQxSkRURlZVUTBoZlVFNUZWVjlFUmtOZlUwaEdWRjh6TURCNE16QXdMbXB3Wnd8ZDAzMDM5NGQxOTVkNTFiOGVlZmMwYzFlYmQ4MjExNWE2ZTQ4MTIzZjY1Mjg1YjhiM2ZkYmFlMGFjZWY5M2YzMg
NEXEN
NEXEN
964149
NEXEN NEXEN
Description
964149 DUAL FACE CLUTCH ; POR NON RETURNABLE 3.375" BORE
Clutch; Pneumatic Activation; Straight | Finished Bore; 3-3/8" Bore; Hollow Bore Input; Shaft Mount; 9.248" Pilot Diameter; Maximum Static Torque 36000L
Part #
964149
BDI #
457449
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/964149/p/457449
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111911
Weight / Kilogram
124.85
EAN
0662284236577
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
Shaft
Torque
Maximum Static Torque 36000Lb-in
Product Type
Friction Facing
Motion Type
Inching | Jogging
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
DFC
Housing Style
Cylindrical
Shaft-Thru/End
End
Drive Arrangement
Pilot Mount
Maximum RPM
1200
Pressure
80psi
Thermal Capacity
8HP
Inch - Metric
Inch
Other Features
Standard Coefficient Clutch Facing | Black Oxide Finish | Open Design | Dual Interface
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Manufacturer Item Number
964149
Weight / LBS
275
Long Description
Clutch; Pneumatic Activation; Straight | Finished Bore; 3-3/8" Bore; Hollow Bore Input; Shaft Mount; 9.248" Pilot Diameter; Maximum Static Torque 36000L
Pilot Diameter
9.248 Inch | 234.899 Millimeter
Port Size
0.75 Inch | 19.05 Millimeter
Bore
3.375 Inch | 85.725 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

