https://www.bdiexpress.com/medias/INDXXXXXXXXX-25184436-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4MzV8aW1hZ2UvanBlZ3xhRFZpTDJobE9TOHhNREk1TXpjM05ETTROVEU0TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RRME16WmZNekF3ZURNd01DNXFjR2N8MWZjMGQ1NmJiZWU3OTZlYmJlZWZiNDg4ZDgwZWFhMTUxZTUzYzJlYjA0Y2EyZWJjZDcwNGIxMzA5MzEyNDk2Zg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25184436-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4MzV8aW1hZ2UvanBlZ3xhRFZpTDJobE9TOHhNREk1TXpjM05ETTROVEU0TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RRME16WmZNekF3ZURNd01DNXFjR2N8MWZjMGQ1NmJiZWU3OTZlYmJlZWZiNDg4ZDgwZWFhMTUxZTUzYzJlYjA0Y2EyZWJjZDcwNGIxMzA5MzEyNDk2Zg
MILWAUKEE TOOLS
MILWAUKEE TOOLS
49-66-6744
MILWAUKEE TOOLS MILWAUKEE TOOLS
Description
49-66-6744 SHOCKWAVE RETAINING RING ; 3/4" DRIVE 1-9/16 TO 2 AND 17MM TO 60MM
Retaining Ring; 38.7MM Inside Diameter; 48.5MM Outside Diameter; 3/4" Drive; 1-1/16" to 2" SAE Range; 17MM to 60MM Range
Part #
49-66-6744
BDI #
25184437
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Fasteners/49-66-6744/p/25184437
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163202
Weight / Kilogram
0.005
EAN
0045242605811
Product Group - BDI
F00234
Harmonized Tariff Code
8482.99.35.00
Noun
Ring
Keyword String
Retaining
Manufacturer URL
https://www.milwaukeetool.com
Product Detail
Retaining Ring
Product Specification
38.7MM Inside Diameter; 48.5MM Outside Diameter; 3/4" Drive; 1-1/16" to 2" SAE Range; 17MM to 60MM Range
Long Description
Retaining Ring; 38.7MM Inside Diameter; 48.5MM Outside Diameter; 3/4" Drive; 1-1/16" to 2" SAE Range; 17MM to 60MM Range
