21482548
Fluid Power
COILHOSE PNEUMATICS
COILHOSE PNEUMATICS
1502
COILHOSE PNEUMATICS COILHOSE PNEUMATICS
Description
1502 QUICK DISCONNECT COUPLER ; 1/4" FPT
Air Hose Fitting; Plated Steel Body Material; 1/4" Body Size; Male/Female Connection Type; 1/4" NPT Female Thread; Industrial Interchange Fitting Type; 1/4" Male Quick; Inch Measuring System; 25/Box Quantity; Straight Shape
Part #
1502
BDI #
21482548
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/1502/p/21482548
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131600
Weight / Kilogram
0.02
EAN
0029292116503
Product Group - BDI
F02172
Noun
Fitting
Keyword String
Hose
Manufacturer URL
https://www.coilhose.com
Weight / LBS
0.05
Product Detail
Air Hose Fitting
Product Specification
Plated Steel Body Material; 1/4" Body Size; Male/Female Connection Type; 1/4" NPT Female Thread; Industrial Interchange Fitting Type; 1/4" Male Quick; Inch Measuring System; 25/Box Quantity; Straight Shape
Long Description
Air Hose Fitting; Plated Steel Body Material; 1/4" Body Size; Male/Female Connection Type; 1/4" NPT Female Thread; Industrial Interchange Fitting Type; 1/4" Male Quick; Inch Measuring System; 25/Box Quantity; Straight Shape


